Skip to Content
Merck
All Photos(1)

Key Documents

G004865

GC Analysis of ‘Positive List′ Chemicals (Mix 1) on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 80 °C (2 min), 5 °C/min to 300 °C (4 min)
inj. temp.: 250 °C
MSD interface: 300 °C
scan range: m/z 40-450
carrier gas: helium, 1 mL/min constant
injection: 1.0 μL splitless (1 min)
sample: each pesticide at 20 ppm in acetone

application(s)

agriculture
food and beverages

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Dichlorvos
    Methacrifos
    Ethoprophos
    Dioxabenzofos
    Phorate
    Dimethoate
    Terbufos
    Cyanophos
    Fonofos
    Diazinon
    Isazophos
    Etrimfos
    Phosphamidon
    Dichlofenthion
    Parathion-methyl
    Pirimiphos-methyl
    Fenitrothion
    Malathion
    Fenthion
    Isofenphos
    Phenthoate
    Quinalphos
    Methidathion
    Tetrachlorvinphos
    Butamifos
    Fenamiphos
    Prothiofos
    Profenofos
    Fensulfothion
    Ethion
    Triazophos
    Edifenphos
    Piperophos
    Anilofos
    Phosalone
    Azinphos-methyl
    Pyraclofos
    See All (37)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service