G004000
GC Analysis of a 17-Component Dioxin Congener Mix on SLB®-5ms (15 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 15 m x 0.10 mm I.D., 0.10 μm (28466-U)
oven: 150 °C (1 min), 35 °C/min to 340 °C (1 min)
inj. temp.: 250 °C
detector: ECD, 340 °C
carrier gas: hydrogen, 45 cm/sec, constant
injection: 1 μL splitless (1 min)
liner: 4 mm I.D., single taper
sample: 17-component 2,3,7,8-substituted dioxin standard, 100-500 ppb in n-nonane
application(s)
agriculture
environmental
food and beverages
industrial hygiene
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service