Skip to Content
Merck
All Photos(1)

Key Documents

G003893

GC Analysis of Closely Eluting Analytes from US EPA Method 8270 on SLB®-5ms (15 m x 0.10 mm I.D., 0.10 μm)

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 15 m x 0.10 mm I.D., 0.10 μm (28466-U)
oven: 40 °C (2 min), 22 °C/min to 240 °C, 10 °C/min to 330 °C (1 min)
inj. temp.: 250 °C
detector: FID, 330 °C
carrier gas: helium, 30 cm/sec @ 200 °C, set using methane
injection: 0.1 μL splitless (0.75 min)
liner: 2 mm I.D., straight
sample: 50 ng on-column of a 72 component semivolatile standard and 8 surrogate compounds, plus 6 internal standards (at 40 ng on-column), in methylene chloride

application(s)

environmental

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Benzo[b]fluoranthene
    Benzo[k]fluoranthene
    Benzo[a]pyrene
    Perylene-d12
    Indeno[1,2,3-c,d]pyrene solution
    Benzo[ghi]perylene

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service