G003666
Standard Methods 6040D: GC Analysis of Geosmin and 2-MIB on SLB®-5ms after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
SPME fiber: 2 cm Metal coated with 50/30 μm DVB/Carboxen/PDMS (57914-U)
extraction: headspace, 65 °C (30 min)
desorption process: 260 °C for 3 min.
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 60 °C (2 min), 8 °C/min to 200 °C
MSD interface: 300 °C
scan range: SIM, m/z = 137, 124, 95, 112
carrier gas: helium, 1 mL/min constant
liner: 0.75 mm I.D., SPME
sample: 20/10 ppt odor compounds in 25 mL water + 25% NaCl
suitability
application for SPME
application(s)
environmental
food and beverages
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service