G003580
US EPA Method 8082: GC Analysis of Aroclor 1016/1260 (PCBs) on SLB®-5ms
suitable for GC
Synonym(s):
28471-U, 46846-U, Aroclor, US EPA Method 608
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 100 °C (2 min), 15 °C/min to 330 °C (3 min)
inj. temp.: 250 °C
detector: ECD, 330 °C
carrier gas: helium, 25 cm/sec, constant
injection: 2 μL splitless (0.75 min)
liner: 4 mm I.D., single taper
sample: Aroclor standard mix 1 (46846-U) diluted to 500 ppb / 50 ppb (Aroclors / surrogates) in n-hexane
application(s)
environmental
Analysis Note
Legal Information
Analyte
accessory
analytical column
guard column
recommended
required but not provided
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service