Skip to Content
Merck
All Photos(1)

Key Documents

G003577

US EPA Method 8270: GC Analysis of Semivolatiles on SLB®-5ms, 350 °C Final Oven Temp.

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 40 °C (3 min), 20 °C/min to 100 °C, 15 °C/min to 200 °C, 30 °C/min to 350 °C (3 min)
inj. temp.: 250 °C
MSD interface: 350 °C
scan range: m/z 40-450
carrier gas: helium, ramped flow, 1 mL/min. (8 min), 10 mL/min2 to 1.5 mL/min (hold for remainder of run)
injection: 0.5 μL splitless (0.3 min)
liner: 2 mm I.D., straight
sample: 25 ng on-column of a 72 component semivolatile standard and 8 surrogates, plus 6 internal standards (at 20 ng on-column)

application(s)

environmental

Analysis Note

Typical run times for US EPA Method 8270 range from 23 to 45 minutes. In this application, the high maximum operating temperature of the SLB-5ms was utilized to reduce run time to < 19 minutes.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    N-Nitrosodimethylamine
    Pyridine
    2-Fluorophenol
    Aniline
    Phenol-d6
    Phenol
    Bis(2-chloroethyl) ether
    2-Chlorophenol
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene
    Benzyl alcohol
    1,2-Dichlorobenzene
    o-Cresol
    Bis-(2-chloroisopropyl) ether
    N-Nitrosodi-n-propylamine
    p-Cresol
    Hexachloroethane
    Nitrobenzene-d5
    Nitrobenzene
    Isophorone
    2-Nitrophenol
    2,4-Dimethylphenol
    Bis(2-chloroethoxy)methane
    Benzoic acid
    2,4-Dichlorophenol
    1,2,4-Trichlorobenzene
    Naphthalene
    4-Chloroaniline
    4-Chloro-3-methylphenol
    2-Methylnaphthalene (β)
    Hexachlorocyclopentadiene
    2,4,6-Trichlorophenol
    2,4,5-Trichlorophenol
    2-Fluorobiphenyl
    2-Chloronaphthalene
    2-Nitroaniline
    Dimethyl phthalate
    2,6-Dinitrotoluene
    Acenaphthylene
    3-Nitroaniline
    Acenaphthene
    Dibenzofuran
    2,4-Dinitrotoluene
    Diethyl phthalate
    Fluorene
    4-Chlorodiphenyl ether
    4-Nitroaniline
    2-Methyl-4,6-dinitrophenol
    N-Nitrosodiphenylamine
    Azobenzene
    4-Bromodiphenyl ether
    Hexachlorobenzene
    Pentachlorophenol
    Phenanthrene
    Anthracene
    Carbazole
    Fluoranthene
    Benzidine
    Pyrene
    o-Tolidine
    3,3′-Dichlorobenzidine
    Bis(2-ethylhexyl) phthalate
    Chrysene
    Di-n-octyl phthalate
    Benzo[b]fluoranthene
    Benzo[k]fluoranthene
    Benzo[a]pyrene
    Benzo[ghi]perylene
    See All (68)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service