Skip to Content
Merck
All Photos(1)

Key Documents

G003344

US EPA Method 8270: GC Analysis of Semivolatiles on SLB®-5ms, Comparison to Three Competitive Columns

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 40 °C (3 min), 20 °C/min to 100 °C, 10 °C/min to 200 °C, 30 °C/min to 325 °C (5 min)
inj. temp.: 250 °C
MSD interface: 325 °C
scan range: 40-450 amu
carrier gas: helium, pressure programmed, 20 psi (0 min), 99 psi/min to 80 psi (0 min), 99 psi/min to 16.5 psi (3 min), 99 psi/min to 25 psi (hold remainder of run)
injection: 1.0 μL splitless (0.75 min)
liner: 4 mm I.D., single taper
sample: 5 ng on-column of a 74 component semivolatile standard and 8 surrogate compounds, plus 6 internal standards (at 50 ng on-column)

application(s)

environmental

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service