Skip to Content
Merck
All Photos(1)

Key Documents

G002096

HPLC Analysis of Norepinephrine and 3,4-Dihydroxyphenylglycol on Discovery® HS F5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery HS F5, 15 cm × 4.6 mm I.D., 5 μm particles (567561-U)
mobile phase: 50 mM ammonium formate, pH to 3.0 with formic acid
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 266 nm
injection: 10 μL
sample: 50 μg/mL each (NE and DHPG) in 5% methanol in mobile phase

suitability

application for HPLC

application(s)

clinical

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service