Skip to Content
Merck
All Photos(1)

Key Documents

BMSC1005TB5

Benchmark Centrifuge Tube

new

capacity 5 mL, non-sterile, blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

sterility

non-sterile

packaging

pack of 200 ea

manufacturer/tradename

Benchmark Scientific C1005-TB5

capacity

5 mL

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

5 mL tube Blue
Benchamrk Scientific 5mL centrifuge tubes take all the conveniences of standard 1.5mL tubes and scales them up for larger volumes. These polypropylene tubes are RNase and DNase free and come with an attached cap that not only provides a tight, leak proof seal, but can also be effortlessly opened (or closed) with one hand. CapLock clips are available to maintain the integrity of the seal at extreme temperatures.

Application

centrifugation

Features and Benefits

snap cap

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service