Skip to Content
Merck
All Photos(1)

Key Documents

NU050/452-312

Millipore

Valve Body for NOVASEPTIC® Valve, Tank Outlet 180°, Elbow 45°

TC inlet, TC outlet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151800

material

device (PFTE, polytetrafluoroethylene)
diaphragm (silicone)
silicone valve body

Quality Level

feature

hydrophobic (Surface)

parameter

-40-170 °C temp. range (continous use)
-40-250 °C temp. range (short term use)

weight

0.44 kg (0.970 lb)

fitting

TC inlet
TC outlet

Application

The Diaphragm is manufactured from 100% solid PTFE bar.
The applied valve body and actuator may have different design temperature and/or pressure limits. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

Packaging

The Diaphragm is packaged in a closed box.

Other Notes

All Diaphragms are manufactured with materials in compliance with FDA regulations §177.1550 and supplied with statement. The Diaphragm meets USP Biological Tests for Plastics, Class VI.

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service