BAH369150000
SP Bel-Art® Sterileware™ Samplit Scoop and Container System
white polystyrene, nominal capacity 190 mL (6.5 oz), sterile, pack of 25 ea (individually wrapped)
Synonym(s):
collection scoop
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
Recommended Products
material
white polystyrene
sterility
sterile
packaging
pack of 25 ea (individually wrapped)
manufacturer/tradename
Bel-Art H36915-0000
L
7.25 in. (184 mm)
O.D. × L
2 in. (51 mm) × 7.25 in. (184 mm)
handle L
2.875 in. (7.3 cm)
nominal capacity
190 mL (6.5 oz)
Related Categories
General description
This sterile collection device incorporates a sturdy sampling scoop that threads into a dedicated leak-proof 190ml (6.5oz) container ensuring safe and efficient isolation of material. Rack no. F19856-0250 can be used to store and transport Samplit container
Features and Benefits
- Rigid scoop is made of white, high-impact polystyrene plastic strong enough for coring semi-solids such as cheese, ice cream and even soil or granular materials
- Ribbed handle provides an excellent grip for pushing and turning the scoop
- Depth and shape of the scoop keeps samples contained while allowing for easy dispensing into the clear styrene container
- Supplied with labels for sample identification.
- Made from FDA grade materials
- Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
- Lot stamped for accurate lot tracing
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service