BAF379020002
SP Bel-Art® Economy Pipette Pump III
capacity 2 mL, blue
Synonym(s):
Pump For Pipette, pipetting device
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.01
Recommended Products
material
blue
packaging
pkg of 1 ea
manufacturer/tradename
Bel-Art F37902-0002
capacity
2 mL
size
6 in. (171 mm)
Looking for similar products? Visit Product Comparison Guide
General description
These lightweight pipetting devices are designed for quick and accurate one-handed operation and offer accuracy at an affordable price. The ergonomic design enhances comfort, utility, and dispensing precision while helping to reduce the risk of hand and wrist strain, or injury from repetitive and awkward pipetting motions. U.S. Patent 7,093,507; European Patent E1477227A2
Features and Benefits
- Allows arm to remain in a more natural, lowered position, unlike other pipettors that require arm and elbow elevation for many pipetting actions
- Optimally located thumb wheel enables a relaxed grip and ease of rotation for precision aspirating or dispensing down to single drops; can be used to blow out the pipette
- Self-stabilizing collar inside the silicone chuck holds either glass or plastic pipettes
- Compact design adds only 15.2cm (6") to the pipette length, allowing use in fume hoods and controlled environment glove boxes
- Available in three color-coded pipette volumes
- Resistant to acids, alkalis, and most solvents; can be disassembled for cleaning
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service