Z116874
Syringe PP/PE without needle
luer slip tip, eccentric, capacity 10 mL, graduated, 0.5 mL, sterile
Synonym(s):
polypropylene syringes
Sign Into View Organizational & Contract Pricing
About This Item
UNSPSC Code:
42142600
eCl@ss:
32070500
NACRES:
NB.03
sterility
sterile
feature
graduated 0.5 mL
packaging
pkg of 100 ea individually wrapped
manufacturer/tradename
Fortuna Graf
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Luer tips are offset from barrel center.
These polypropylene syringes with Luer tips, may be used with any size needle. The rigid polyethylene plungers of these disposable syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. No contaminating lubricants added.
Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).
Order needles separately.
Syringes are individually packaged (sterile) except for bulk packed products; these are supplied in plastic bags (non-sterile).
Order needles separately.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service